Zoro Homepage

Actuator, 120V, N/C On/Off, 6in Leads

  • Mfr # AG14B060

  • Zoro # G2494390


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
1
Features
Action
Electrical Lead Length
6 in
Control Signal
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG14B060
Zoro #
G2494390
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
6 in

Details

Item
Actuator, 120V, N/C On/Off, 6" Leads
Voltage
120V AC
Phase
1
Features
Action
Control Signal
On/Off
Compatible Valve Action
Normally Closed

Description

Actuator, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Lead Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.