Actuator, 208V, Hi-Temp, N/C or 3 Way
Mfr # AG14D020
Zoro # G0343590
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VS2427G14D020
Product Type
Electric Actuator
Voltage
208V AC
Electrical Connection Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG14D020
Zoro #
G0343590
UPC #
013962893078
Country of Origin
United States
Dimensions
Electrical Lead Length
18 in
Details
Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VS2427G14D020
Item
Actuator
Product Type
Electric Actuator
Voltage
208V AC
Electrical Connection Type
Cable
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Power Consumption
7.5 VA
Return Action
Spring Return
Operating Temperature - Maximum
250 Degrees F
Control Signal
On/Off
Compatible Valve Action
Normally Closed
Compatible Manufacturer Model Number
VS2427G14D020
Application
HVAC Systems
Compatible Brand
Erie, Schneider Electric
Mounting Style
Direct Mount
Includes Electrical Leads
Electrical Leads Included
Auxiliary Contact Form
SPST
Description
Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VS2427G14D020, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.