Zoro Homepage

Actuator, 208V, N/C or 3 Way

  • Mfr # AG13D020

  • Zoro # G0343557


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
208V AC
Application
HVAC Systems
Mounting Style
Direct Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13D020
Zoro #
G0343557
UPC #
013263416204
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

Item
Actuator
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
208V AC
Application
HVAC Systems
Mounting Style
Direct Mount
Compatible Brand
Erie, Schneider Electric
Return Action
Spring Return
Operating Temperature - Maximum
200 Degrees F
Power Consumption
7.5 VA
Includes Electrical Leads
Electrical Leads Included
Auxiliary Contact Form
SPST
Compatible Valve Action
Normally Closed
Control Signal
On/Off
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Electrical Connection Type
Cable
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F, Power Consumption 7.5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.