Zoro Homepage

Actuator, 230-240V, N/C or 3 Way

  • Mfr # AG13U020

  • Zoro # G0343627


product price: $84.15
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VT2211G13U020
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
230V AC
Power Consumption
7.5 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13U020
Zoro #
G0343627
UPC #
013263417133
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

Item
Actuator
For Use With Mfr. Model Number
VT2211G13U020
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
230V AC
Power Consumption
7.5 VA
Operating Temperature - Minimum
32 Degrees F
Return Action
Spring Return
Includes Electrical Leads
Electrical Leads Included
Frequency
50/60 Hz
Compatible Valve Action
Normally Closed
Compatible Manufacturer Model Number
VT2211G13U020
Auxiliary Contact Form
SPST
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Control Signal
On/Off
Mounting Style
Direct Mount
Compatible Brand
Erie, Schneider Electric
Operating Temperature - Maximum
200 Degrees F
Application
HVAC Systems
Electrical Connection Type
Cable

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VT2211G13U020, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.