Zoro Homepage

Actuator, 24V, 3 Wire

  • Mfr # AT33A000

  • Zoro # G0115860


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ERIE
Includes
Motor
Product Type
Electric Valve Actuator
Voltage
24V AC
Control Signal
Floating Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT33A000
Zoro #
G0115860
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
ERIE
Item
Electric Valve Actuator
Includes
Motor
Product Type
Electric Valve Actuator
Voltage
24V AC
Control Signal
Floating Point
Operating Temperature - Maximum
125 Degrees F
Compatible Series
VM
Operating Temperature - Minimum
35 Degrees F
Return Action
Non-Spring Return
NEMA Rating
1
Includes Electrical Leads
Electrical Leads Not Included
Frequency
50/60 Hz
Compatible Brand
ERIE

Description

Electric Valve Actuator, Compatible Brand ERIE, Compatible Series VM, Control Signal Floating Point, Frequency 50/60 Hz, Includes Motor, Includes Electrical Leads Electrical Leads Not Included, NEMA Rating 1, Operating Temperature - Maximum 125 Degrees F, Operating Temperature - Minimum 35 Degrees F, Product Type Electric Valve Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.