Zoro Homepage

Actuator, 24V, N/C, 6" Leads

  • Mfr # AG13A000

  • Zoro # G0343572


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
24V AC/DC
Compatible Valve Action
Normally Closed
Compatible Brand
Erie, Schneider Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13A000
Zoro #
G0343572
UPC #
013263412497
Country of Origin
Mexico

Dimensions

Electrical Lead Length
6 in

Details

Item
Actuator
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
24V AC/DC
Compatible Valve Action
Normally Closed
Compatible Brand
Erie, Schneider Electric

Description

Actuator, Compatible Brand Erie, Schneider Electric, Compatible Valve Action Normally Closed, Electrical Lead Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.