Zoro Homepage

Actuator, 24V, N/O, HCO, Hi-Temp

  • Mfr # AH24A020

  • Zoro # G0343767


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VS2211H24A020
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
24V AC
Includes Electrical Leads
Electrical Leads Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH24A020
Zoro #
G0343767
UPC #
711426604245
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

For Use With Mfr. Model Number
VS2211H24A020
Fits Brand
Erie, Schneider Electric
Item
Actuator
Product Type
Electric Actuator
Voltage
24V AC
Includes Electrical Leads
Electrical Leads Included
Control Signal
On/Off
Application
HVAC Systems
Compatible Manufacturer Model Number
VS2211H24A020
Operating Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Power Consumption
7.5 VA
Electrical Connection Type
Cable
Return Action
Spring Return
Compatible Valve Action
Normally Open
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Operating Temperature - Maximum
250 Degrees F
Compatible Brand
Erie, Schneider Electric
Mounting Style
Direct Mount
Auxiliary Contact Form
SPST

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VS2211H24A020, Compatible Valve Action Normally Open, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.