Zoro Homepage

Actuator, 24V, N/O, On/Off, Switch Steam

  • Mfr # AG24A02A

  • Zoro # G0343703


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VT2212G24A02A
Product Type
Electric Actuator
Voltage
24V AC/DC
Control Signal
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24A02A
Zoro #
G0343703
UPC #
711426603217
Country of Origin
United States

Dimensions

Electrical Lead Length
6 in

Details

Fits Brand
Erie, Schneider Electric
Item
Actuator
For Use With Mfr. Model Number
VT2212G24A02A
Product Type
Electric Actuator
Voltage
24V AC/DC
Control Signal
On/Off
Compatible Brand
Erie, Schneider Electric
Compatible Valve Action
Normally Open
Compatible Manufacturer Model Number
VT2212G24A02A

Description

Actuator, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VT2212G24A02A, Compatible Valve Action Normally Open, Control Signal On/Off, Electrical Lead Length 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.