Zoro Homepage

Actuator, 24V, Terminal Block, Aux Switch

  • Mfr # AG23A01A

  • Zoro # G0343712


product price: $96.69
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VT2315G23A01A
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
24V AC
Return Action
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG23A01A
Zoro #
G0343712
UPC #
696333185288
Country of Origin
United States

Details

For Use With Mfr. Model Number
VT2315G23A01A
Fits Brand
Erie, Schneider Electric
Item
Actuator
Product Type
Electric Actuator
Voltage
24V AC
Return Action
Spring Return
Frequency
50/60 Hz
Electrical Connection Type
Terminal Block
Mounting Style
Direct Mount
Compatible Brand
Erie, Schneider Electric
Application
HVAC Systems
Power Consumption
7.5 VA
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Model Number
VT2315G23A01A
Control Signal
On/Off
Compatible Valve Action
Normally Open
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Auxiliary Contact Form
SPST

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VT2315G23A01A, Compatible Valve Action Normally Open, Control Signal On/Off, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F, Power Consumption 7.5 VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.