Zoro Homepage

Actuator, N/O, On/Off, 120V

  • Mfr # AG23B020

  • Zoro # G0343651


product price: $91.55
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VT2211G23B020
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
120V AC
Control Signal
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG23B020
Zoro #
G0343651
UPC #
636501828470
Country of Origin
United States

Dimensions

Electrical Lead Length
18 in

Details

For Use With Mfr. Model Number
VT2211G23B020
Item
Actuator
Fits Brand
Erie, Schneider Electric
Product Type
Electric Actuator
Voltage
120V AC
Control Signal
On/Off
Power Consumption
7.5 VA
Auxiliary Contact Form
SPST
Operating Temperature - Maximum
200 Degrees F
Mounting Style
Direct Mount
Operating Temperature - Minimum
32 Degrees F
Compatible Brand
Erie, Schneider Electric
Application
HVAC Systems
Frequency
50/60 Hz
Includes Electrical Leads
Electrical Leads Included
Compatible Valve Action
Normally Open
Return Action
Spring Return
Compatible Manufacturer Model Number
VT2211G23B020
Electrical Connection Type
Cable
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Schneider Electric, Compatible Manufacturer Model Number VT2211G23B020, Compatible Valve Action Normally Open, Control Signal On/Off, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.