Zoro Homepage

Actuator with End Switch, 24V

  • Mfr # AG13A01A

  • Zoro # G0116028


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Fits Brand
ERIE
Includes
Motor
Product Type
Electric Actuator
Voltage
24V AC
Auxiliary Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13A01A
Zoro #
G0116028
UPC #
-
Country of Origin
United States

Details

Fits Brand
ERIE
Includes
Motor
Item
Actuator
Product Type
Electric Actuator
Voltage
24V AC
Auxiliary Contact Form
SPST
Return Action
Spring Return
Application
HVAC Systems
Compatible Brand
Erie
Operating Temperature - Maximum
200 Degrees F
Mounting Style
Direct Mount
Compatible Valve Action
Normally Closed
Control Signal
On/Off
Frequency
50/60 Hz
Power Consumption
7.5 VA
Standards
C-TICK Declaration N2223, CE, cUL MH25807, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL #MP916
Operating Temperature - Minimum
32 Degrees F
Electrical Connection Type
Terminal Block

Description

Actuator, Application HVAC Systems, Auxiliary Contact Form SPST, Compatible Brand Erie, Compatible Valve Action Normally Closed, Control Signal On/Off, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Includes Motor, Mounting Style Direct Mount, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 32 Degrees F, Power Consumption 7.5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.