Zoro Homepage

Valve 3 Way, 1/2in, Sweat, 3.0 CV

  • Mfr # VT3212

  • Zoro # G2494451


product price: $62.99
/ea

Key Features

For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Standards
ANSI IV
Application
Chilled/Hot Water Control
Body Pattern
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3212
Zoro #
G2494451
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Valve 3 Way, 1/2", Sweat, 3.0 CV
For Use With
Two Position (On/Off) Control of Fluid Flow in a Wide Variety of Heating and Cooling Applications
Features
Connection
Standards
ANSI IV
Application
Chilled/Hot Water Control
Body Pattern
Three-Way
Actuator Housing Material
Brass
Spring Action
Spring Return
Port Connection Type
Sweat
Allowable Pressure - Maximum
300 psi
Body Material
Brass
Actuator Return Action
Spring Return
Coefficient of Volume (Cv)
3

Description

Zone Valve, Actuator Housing Material Brass, Actuator Return Action Spring Return, Allowable Pressure - Maximum 300 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.