Zoro Homepage

Zone Valve, 1" NPT, 3 Way, 8.0 CV

  • Mfr # VT3427

  • Zoro # G0344272


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VT3427G13A020
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Port Connection Size
1 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3427
Zoro #
G0344272
UPC #
711426637274
Country of Origin
United States

Dimensions

Port Connection Size
1 in

Details

For Use With Mfr. Model Number
VT3427G13A020
Item
Zone Valve, 1" NPT, 3 Way, 8.0 CV
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Body Material
Brass
Coefficient of Volume (Cv)
8
Body Pattern
Three-Way
Standards
ANSI
Port Connection Type
NPT

Description

Zone Valve, 1 In. NPT, 3 Way, 8.0 CV, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.