Zoro Homepage

Zone Valve, 1" Sweat, 3 Way, 7.0 CV

  • Mfr # VT3417

  • Zoro # G0344309


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VT3417G13A01A
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Coefficient of Volume (Cv)
7.5
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3417
Zoro #
G0344309
UPC #
636501835232
Country of Origin
United States

Dimensions

Port Connection Size
1 in

Details

For Use With Mfr. Model Number
VT3417G13A01A
Item
Zone Valve, 1" Sweat, 3 Way, 7.0 CV
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Coefficient of Volume (Cv)
7.5
Standards
ANSI
Body Pattern
Three-Way
Body Material
Brass
Port Connection Type
Sweat

Description

Zone Valve, 1 In. Sweat, 3 Way, 7.0 CV, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 7.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.