Zoro Homepage

Zone Valve, 1/2" NPT, 3 Way, 1.0 CV

  • Mfr # VM3221

  • Zoro # G0343889


product price: $79.19
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
VM3221P13A000
Fits Brand
Erie, Schneider Electric
Standards
ANSI, UL Listed
Application
Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications
Body Pattern
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3221
Zoro #
G0343889
UPC #
013962147454
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Zone Valve, 1/2" NPT, 3 Way, 1.0 CV
For Use With Mfr. Model Number
VM3221P13A000
Fits Brand
Erie, Schneider Electric
Standards
ANSI, UL Listed
Application
Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications
Body Pattern
Three-Way
Coefficient of Volume (Cv)
1
Port Connection Type
NPT
Body Material
Brass

Description

Zone Valve, 1/2 In. NPT, 3 Way, 1.0 CV, Application Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.