Zoro Homepage

Zone Valve, 1/2" NPT, 3 Way, 2.5 CV

  • Mfr # VM3222

  • Zoro # G0343992


product price: $62.85
/ea

Key Features

For Use With Mfr. Model Number
VM3222P13A000
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Coefficient of Volume (Cv)
2.5
Standards
ANSI, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3222
Zoro #
G0343992
UPC #
636501843176
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

For Use With Mfr. Model Number
VM3222P13A000
Fits Brand
Erie, Schneider Electric
Item
Zone Valve, 1/2" NPT, 3 Way, 2.5 CV
Product Type
Zone Valve
Coefficient of Volume (Cv)
2.5
Standards
ANSI, UL Listed
Body Material
Brass
Port Connection Type
NPT
Body Pattern
Three-Way
Application
Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications

Description

Zone Valve, 1/2 In. NPT, 3 Way, 2.5 CV, Application Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.