Zoro Homepage

Zone Valve, 1/2" NPT, 3 Way, 4 CV

  • Mfr # VM3223

  • Zoro # G0343861


product price: $69.45
/ea

Key Features

For Use With Mfr. Model Number
VM3223P13A000
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Port Connection Type
NPT
Body Pattern
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3223
Zoro #
G0343861
UPC #
696333123952
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

For Use With Mfr. Model Number
VM3223P13A000
Item
Zone Valve
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Port Connection Type
NPT
Body Pattern
Three-Way
Bypass Port Coefficient of Volume (Cv)
4

Description

Zone Valve, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.