Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV

  • Mfr # VM3213

  • Zoro # G0343968


product price: $58.22
/ea

Key Features

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VM3213P13A000
Product Type
Zone Valve
Port Connection Type
Sweat
Coefficient of Volume (Cv)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3213
Zoro #
G0343968
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV
Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VM3213P13A000
Product Type
Zone Valve
Port Connection Type
Sweat
Coefficient of Volume (Cv)
4
Application
Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications
Body Pattern
Three-Way
Standards
ANSI, UL Listed
Body Material
Brass

Description

Zone Valve, 1/2 In. Sweat, 3 Way, 4.0 CV, Application Air Handlers, Baseboard Heaters, Fan Coils, Radiators, Unit Conditioners, VAV Applications, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.