Zoro Homepage

Zone Valve, 1/2" Sweat, 3 Way, N/C, 24V

  • Mfr # VT3213G13A020

  • Zoro # G0344193


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Port Connection Type
Sweat
Body Material
Brass
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3213G13A020
Zoro #
G0344193
UPC #
696333262170
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Fits Brand
Erie, Schneider Electric
Item
Zone Valve, 1/2" Sweat, 3 Way, N/C, 24V
Product Type
Zone Valve
Port Connection Type
Sweat
Body Material
Brass
Standards
ANSI
Coefficient of Volume (Cv)
4
Body Pattern
Three-Way
Valve Action
Normally Closed

Description

Zone Valve, 1/2 In. Sweat, 3 Way, N/C, 24V, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.