Zoro Homepage

Zone Valve, 1/2in, 2Way, N/C, 24V

  • Mfr # VT2222G13A020

  • Zoro # G2494445


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Features
Connection
Port Connection Size
1/2 in
Actuator Voltage
24V AC
Body Pattern
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2222G13A020
Zoro #
G2494445
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Zone Valve, 1/2", 2Way, N/C,24V
Voltage
24V
Features
Connection
Actuator Voltage
24V AC
Body Pattern
Two-Way
Valve Action
Normally Closed

Description

Hydronic Zone Valve, Actuator Voltage 24V AC, Body Pattern Two-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.