Zoro Homepage

Zone Valve, 2 Way, 3/4" NPT, 5.0 CV

  • Mfr # VT2325

  • Zoro # G0344080


product price: $58.55
/ea

Key Features

For Use With Mfr. Model Number
VT2325G13A020
Fits Brand
Erie, Schneider Electric
Product Type
Zone Valve
Coefficient of Volume (Cv)
5
Port Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2325
Zoro #
G0344080
UPC #
013962146952
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

For Use With Mfr. Model Number
VT2325G13A020
Fits Brand
Erie, Schneider Electric
Item
Zone Valve, 2 Way, 3/4" NPT, 5.0 CV
Product Type
Zone Valve
Coefficient of Volume (Cv)
5
Port Connection Type
NPT
Body Pattern
Two-Way
Standards
ANSI
Body Material
Brass

Description

Zone Valve, 2 Way, 3/4 In. NPT, 5.0 CV, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.