Zoro Homepage

Zone Valve, 24V, N/C, 3/4" End Sweat, 2 Way

  • Mfr # VT2313G13A01A

  • Zoro # G0343959


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Erie, Schneider Electric
Port Connection Size
3/4 in
Coefficient of Volume (Cv)
3.5
Valve Action
Normally Closed
Body Pattern
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2313G13A01A
Zoro #
G0343959
UPC #
696334314779
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Item
Zone Valve, 24V, N/C, 3/4" End Sweat, 2 Way
Fits Brand
Erie, Schneider Electric
Coefficient of Volume (Cv)
3.5
Valve Action
Normally Closed
Body Pattern
Two-Way
Body Material
Brass
Port Connection Type
Sweat
Standards
ANSI

Description

Zone Valve, 24V, N/C, 3/4 In. End Sweat, 2 Way, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.