Zone Valve, 2W, N/C, 24V, On/Off, End Switch
Mfr # VT2343G13A02A0F
Zoro # G2494418
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Features
Connection
Actuator Control Signal
On/Off
Actuator Voltage
24V AC
Valve Action
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2343G13A02A0F
Zoro #
G2494418
UPC #
-
Country of Origin
United States
Details
Item
Zone Valve, 2W, N/C, 24V, On/Off, End Switch
Voltage
24V
Features
Connection
Actuator Control Signal
On/Off
Actuator Voltage
24V AC
Valve Action
Normally Closed
Description
Hydronic Zone Valve, Actuator Control Signal On/Off, Actuator Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.