Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, 3/4" Sweat, 4.0 CV

  • Mfr # VT3313

  • Zoro # G0344150


product price: $60.95
/ea

Key Features

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VT3313G13A020
Product Type
Zone Valve
Port Connection Type
Sweat
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3313
Zoro #
G0344150
UPC #
013263403136
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Fits Brand
Erie, Schneider Electric
Item
Zone Valve, 3 Way, 3/4" Sweat, 4.0 CV
For Use With Mfr. Model Number
VT3313G13A020
Product Type
Zone Valve
Port Connection Type
Sweat
Body Material
Brass
Coefficient of Volume (Cv)
4
Standards
ANSI
Body Pattern
Three-Way

Description

Zone Valve, 3 Way, 3/4 In. Sweat, 4.0 CV, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.