Zoro Homepage

Zone Valve, 3/4" Sweat, 3 Way, 5.0CV

  • Mfr # VT3315

  • Zoro # G0344169


product price: $60.15
/ea

Key Features

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VT3315G13A020
Product Type
Zone Valve
Standards
ANSI
Coefficient of Volume (Cv)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3315
Zoro #
G0344169
UPC #
696333234375
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Fits Brand
Erie, Schneider Electric
For Use With Mfr. Model Number
VT3315G13A020
Item
Zone Valve, 3/4" Sweat, 3 Way, 5.0CV
Product Type
Zone Valve
Standards
ANSI
Coefficient of Volume (Cv)
5
Port Connection Type
Sweat
Body Material
Brass
Body Pattern
Three-Way

Description

Zone Valve, 3/4 In. Sweat, 3 Way, 5.0CV, Body Material Brass, Body Pattern Three-Way, Coefficient of Volume (Cv) 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.