Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Proportioner

  • Mfr # 84-1300E

  • Zoro # G3809681


product price: $3,037.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
5
Mounting
Drums,Pails or Totes
Dilution Range
1% to 8%
Function
Proportion Concentrate with Water
Includes
Pipe Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-1300E
Zoro #
G3809681
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 3/4 in
Inlet Connection Size
3/4 in
Overall Depth
16 in
Overall Height
7 in
Outlet Connection Size
3/4 in

Details

Item
Coolant Mixer
Flow Rate (GPM)
5
Mounting
Drums,Pails or Totes
Dilution Range
1% to 8%
Function
Proportion Concentrate with Water
Includes
Pipe Connector
Max. Flow Rate
5 gpm
Max. Operating Pressure
60 psi
Max. Dilution Percentage
8 %
Application
Proportion Concentrate with Water
Mixer Type
Venturi
Pump Included
Yes
For Container Type
Drum, Pail, Tote
Min. Operating Pressure
30 psi
Minimum Operating Pressure
30 psi
Maximum Flow Rate
5 gpm
Outlet Connection Type
GHT
Dilution Percentage - Maximum
8 %
Dilution Percentage - Minimum
1 %
Operating Pressure - Minimum
30 psi
Operating Pressure - Maximum
60 psi
Inlet Connection Type
GHT
Maximum Mixing Ratio
1:8

Description

Coolant Mixer, Venturi, For Container Type Drum, Pail, Tote, Discharge Tube Length Not Applicable, Max. Flow Rate 5 gpm, Max. Operating Pressure 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.