Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lift, 1030 lb Capacity

  • Mfr # ST-5D

  • Zoro # G6534902


product price: $2,695.99
/ea
Free Shipping & Returns

Key Features

Max. Lifting Capacity
1,030 lb
Overall Height
8 5/16 in
Overall Diameter
5 9/16 in
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Magnet Height
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-5D
Zoro #
G6534902
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 5/16 in
Overall Diameter
5 9/16 in
Magnet Height
5 3/8 in
Magnet Diameter
5 5/8 in
Lead Length
24 in

Details

Max. Lifting Capacity
1,030 lb
Item
Electromagnetic Lift w/Rectifier
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Voltage
115 V DC
Wattage
72 W
Maximum Load Capacity
1,030 lb
Duty Type
Continuous Duty
Includes Lifting Eye
Lifting Eye Included

Description

Electromagnetic Lift, Voltage 115 V DC, Includes Lifting Eye Lifting Eye Included, Maximum Load Capacity 1,030 lb, Lead Length 24 in, Magnet Diameter 5 5/8 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 5 3/8 in, Duty Type Continuous Duty, Wattage 72 W, Magnet Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.