Grate Magnet, 1 1/2 in H, 14 in dia.
- Mfr # 150807P
- Zoro # G423782269
product price:Â
$
3,898.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
14 in
Standards
FDA 21 CFR 117.40
Tube Magnet Diameter
1 in
Number of Magnetic Tubes
6
For Free Flowing Material Type
Dry Granular, Dry Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150807P
- Zoro #
- G423782269
- UPC #
- -
- Country of Origin
- China
- Item
- Grate Magnet
- Standards
- FDA 21 CFR 117.40
- Number of Magnetic Tubes
- 6
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Max. Operating Temp.
- 150 Degrees F
- Magnetic Intensity
- 11,800 gauss
- Frame Material
- Stainless Steel
- Maximum Magnetic Pull Strength
- 100 oz
Dimensions
- Overall Diameter
- 14 in
- Tube Magnet Diameter
- 1 in
- Overall Height
- 1 1/2 in
Description
Grate Magnet, Maximum Magnetic Pull Strength 100 oz, Round, Not Applicable Overall Length, Not Applicable Overall Width, 1 1/2 in Overall Height, Number of Magnetic Tubes 6, Tube Magnet Diameter 1 in, Rare Earth, Stainless Steel Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.