Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Magnet, 250 lb. Cap, 4-3/4" L

  • Mfr # RPL-2

  • Zoro # G7651067


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Required Material Thickness for Max Rated Capacity
2 in
Overall Length
4 3/4 in
Min. Material Thickness for Activation
1/4 in
Magnet Length
3 5/8 in
Magnet Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-2
Zoro #
G7651067
UPC #
-
Country of Origin
China

Dimensions

Required Material Thickness for Max Rated Capacity
2 in
Overall Length
4 3/4 in
Min. Material Thickness for Activation
1/4 in
Magnet Length
3 5/8 in
Magnet Width
2 1/2 in
Handle Length
6 in
Bail Opening Height
2 3/16 in
Overall Width
2 1/2 in
Max. Rated Capacity @ Min. Activation Thickness
110 lb
Overall Height
4 7/8 in
Magnet Height
4 7/8 in
Bail Opening Width
1 1/4 in
Minimum Thickness for Activation
1/4 in
Bail Inside Width
1 1/4 in
Bail Thickness
5/16 in
Bail Inside Length
1 1/4 in
Minimum Thickness for Maximum Load Capacity
1 in

Details

Magnet Activation
Locking On/Off Handle
Max. Heat Resistant Temp.
175 Degrees F
Max. Rated Flat Capacity
250 lb
Features
Lifts, Moves, and Positions Round or Flat Materials
Max. Rated Round Capacity
125 lb
Standards
ASME B30.20
Magnet Material
Ceramic
Item
Lifting Magnet
Activation Mechanism
Pull Lever
Number of Poles
2
Maximum Flat Load Capacity
250 lb
Maximum Operating Temperature
175 Degrees F
Maximum Load Capacity
250 lb
Minimum Operating Temperature
0 Degrees F
Maximum Round Load Capacity
125 lb

Description

Lifting Magnet, Maximum Flat Load Capacity 250 lb, Maximum Round Load Capacity 125 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1 in, Activation Mechanism Pull Lever, Magnet Length 3 5/8 in, Magnet Width 2 1/2 in, Magnet Height 4 7/8 in, Overall Length 4 3/4 in, Overall Width 2 1/2 in, Overall Height 4 7/8 in, Bail Inside Width 1 1/4 in, Bail Inside Length 1 1/4 in, Handle Length 6 in, Minimum Operating Temperature 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.