Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Magnet, 750 lb. Cap, 7-3/4" L

  • Mfr # RPL-7

  • Zoro # G7648903


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Max. Heat Resistant Temp.
175 Degrees F
Magnet Activation
Locking On/Off Handle
Magnet Height
7 1/8 in
Bail Opening Height
3 17/32 in
Magnet Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-7
Zoro #
G7648903
UPC #
-
Country of Origin
China

Dimensions

Magnet Height
7 1/8 in
Bail Opening Height
3 17/32 in
Magnet Length
6 3/8 in
Required Material Thickness for Max Rated Capacity
2 in
Overall Height
7 1/8 in
Max. Rated Capacity @ Min. Activation Thickness
250 lb
Bail Opening Width
1 13/16 in
Min. Material Thickness for Activation
1/4 in
Overall Length
7 3/4 in
Handle Length
7 1/2 in
Magnet Width
3 5/8 in
Overall Width
3 5/8 in
Minimum Thickness for Maximum Load Capacity
1 in
Minimum Thickness for Activation
1/4 in
Bail Inside Length
1 7/8 in
Bail Thickness
7/16 in
Bail Inside Width
1 7/8 in

Details

Max. Heat Resistant Temp.
175 Degrees F
Magnet Activation
Locking On/Off Handle
Magnet Material
Ceramic
Standards
ASME B30.20
Max. Rated Flat Capacity
750 lb
Features
Lifts, Moves, and Positions Round or Flat Materials
Item
Lifting Magnet
Max. Rated Round Capacity
375 lb
Maximum Round Load Capacity
375 lb
Number of Poles
2
Maximum Load Capacity
750 lb
Activation Mechanism
Pull Lever
Maximum Flat Load Capacity
750 lb
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Lifting Magnet, Maximum Flat Load Capacity 750 lb, Maximum Round Load Capacity 375 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1 in, Activation Mechanism Pull Lever, Magnet Length 6 3/8 in, Magnet Width 3 5/8 in, Magnet Height 7 1/8 in, Overall Length 7 3/4 in, Overall Width 3 5/8 in, Overall Height 7 1/8 in, Bail Inside Width 1 7/8 in, Bail Inside Length 1 7/8 in, Handle Length 7 1/2 in, Minimum Operating Temperature 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.