Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Tube, Ceramic, L18 In, Dia 1 In

  • Mfr # 134059P

  • Zoro # G7130706


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Ceramic
Magnetic Intensity
2200 gauss
Overall Length
18 in
Max. Operating Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134059P
Zoro #
G7130706
UPC #
-
Country of Origin
India

Dimensions

Overall Length
18 in
Tube Magnet Diameter
1 in
Length (In.)
18
Dia. (In.)
1

Details

Magnetic Separator Type
Tube Magnet
Primary Magnet Material
Ceramic
Magnetic Intensity
2200 gauss
Item
Tube Magnet
Max. Operating Temp.
400 Degrees F
Max. Pull on Contact
20 Ounces At 1/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
Magnet Type
Ceramic
Number of Magnetic Tubes
1
Type
Tube Magnet
Temp. Range (F)
0 Deg. to 400 Deg.
Intensity Range (Gauss)
2200

Description

Tube Magnet, 18 in Overall Length, Number of Magnetic Tubes 1, Tube Magnet Diameter 1 in, Ceramic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.