Zoro Homepage

Oil Skimmer, Belt, 1" x 3" hang

  • Mfr # 83-2000-3

  • Zoro # G3809587


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Reach
3 in
Oil Removal
1 qt./hr.
Size
1"
Voltage
115 V
Length (In.)
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2000-3
Zoro #
G3809587
UPC #
-
Country of Origin
United States

Dimensions

Size
1"
Length (In.)
7"
Belt Length
3 in
Min. Opening Length
7 in
Belt Width
1 in
Minimum Sump Opening Length
7 in

Details

Item
Oil Skimmer
Reach
3 in
Oil Removal
1 qt./hr.
Voltage
115 V
Mounting
Surface or Side
Type
Belt
Timer
No
Features
Open and Accessible Oil Collecting Tray and Drain Connector, Short Belts for Use In Shallow Sumps
Includes
3 ft Hang Belt
Skimmer Type
Belt Skimmer
Application
Oil Removal
Max. Oil Removal
1 qt/hr
Timer Included
No
Oil Removal Rate
1.5 gph
Housing Material
Steel
Includes Timer
No Timer Available
Belt Material
Urethane
Frequency
50/60 Hz

Description

Oil Skimmer, Skimmer Type Belt Skimmer, Reach 3 in, Max. Oil Removal 1 qt/hr, Housing Material Steel, Belt Material Urethane, Tube Material Not Applicable, Application Oil Removal, Belt Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.