Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Skimmer, Belt, 1"X7" Hang

  • Mfr # 83-2000-7

  • Zoro # G0911323


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Reach
7"
Oil Removal
1 qt./hr.
Size
1"
Type
Belt
Length (In.)
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2000-7
Zoro #
G0911323
UPC #
-
Country of Origin
United States

Dimensions

Size
1"
Length (In.)
7"

Details

Item
Oil Skimmer,Belt,1"X7" Hang
Reach
7"
Oil Removal
1 qt./hr.
Type
Belt
Timer
No
Voltage
115
Mounting
Surface or Side
Features
Open, Accessible Oil Collecting Tray and Drain Connector, Short Belts for Use In Shallow Sumps
Includes
7" Hang Belt

Description

Oil Skimmer,Belt,1 In.X7 In. Hang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.