Oil Skimmer, Belt, 3" x 24" hang
Mfr # 83-1000-24
Zoro # G3809620
product price: $1,562.99
/ea
Free Shipping & Returns
Key Features
Reach
24 in
Oil Removal
1.5 gph
Size
3"
Mounting
Surface
Type
Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-1000-24
Zoro #
G3809620
UPC #
-
Country of Origin
United States
Dimensions
Size
3"
Length (In.)
11-3/4"
Min. Opening Length
11 3/4 in
Belt Width
3 in
Belt Length
24 in
Minimum Sump Opening Length
11 3/4 in
Details
Item
Oil Skimmer
Reach
24 in
Oil Removal
1.5 gph
Mounting
Surface
Type
Belt
Includes
2 ft Hang Belt
Voltage
115 V
Features
High Capacity 3 in Wide Belt, Open and Accessible Oil Collecting Tray and Drain Connector
Timer
No
Timer Included
No
Max. Oil Removal
1.5 gph
Application
Oil Removal
Skimmer Type
Belt Skimmer
Includes Timer
No Timer Available
Oil Removal Rate
1.5 gph
Housing Material
Steel
Belt Material
Urethane
Frequency
50/60 Hz
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 24 in, Max. Oil Removal 1.5 gph, Housing Material Steel, Belt Material Urethane, Tube Material Not Applicable, Application Oil Removal, Belt Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.