Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Skimmer, Belt, 3" x 36" hang

  • Mfr # 83-1000-36

  • Zoro # G3809611


product price: $1,758.99
/ea
Free Shipping & Returns

Key Features

Reach
36 in
Oil Removal
1.5 gph
Size
3"
Type
Belt
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-1000-36
Zoro #
G3809611
UPC #
-
Country of Origin
United States

Dimensions

Size
3"
Length (In.)
11-3/4"
Belt Width
3 in
Belt Length
36 in
Min. Opening Length
11 3/4 in
Minimum Sump Opening Length
11 3/4 in

Details

Item
Oil Skimmer
Reach
36 in
Oil Removal
1.5 gph
Type
Belt
Voltage
115 V
Timer
No
Includes
3 ft Hang Belt
Features
High Capacity 3 in Wide Belt, Open and Accessible Oil Collecting Tray and Drain Connector
Mounting
Surface
Skimmer Type
Belt Skimmer
Max. Oil Removal
1.5 gph
Application
Oil Removal
Timer Included
No
Frequency
50/60 Hz
Oil Removal Rate
1.5 gph
Includes Timer
No Timer Available
Belt Material
Urethane
Housing Material
Steel

Description

Oil Skimmer, Skimmer Type Belt Skimmer, Reach 36 in, Max. Oil Removal 1.5 gph, Housing Material Steel, Belt Material Urethane, Tube Material Not Applicable, Application Oil Removal, Belt Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.