Shop ERIEZ
See all product information
Create Account
PlateMagnet, 7"L, Rare Earth, 13-1/2"W
- Mfr # 129912P
- Zoro # G7201083
product price:Â
$
1,777.99
/ea
Free Shipping & Returns
Key Features
Magnetic Separator Type
Plate Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
100 oz
Magnetic Intensity
5700 gauss
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129912P
- Zoro #
- G7201083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Overall Width
- 13 1/2 in
- Overall Height
- 1 3/16 in
- Cutout Width (In.)
- 12
- Flange Width (In.)
- 13-1/2
- Height (In.)
- 1-3/16
- Width (In.)
- 13-1/2
- Cutout Length (In.)
- 5-1/2
- Length (In.)
- 7
- Tube Magnet Diameter
- 1 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Plate Magnet, Maximum Magnetic Pull Strength 100 oz, Rectangle, 7 in Overall Length, 13 1/2 in Overall Width, 1 3/16 in Overall Height, Number of Magnetic Tubes Not Applicable, Tube Magnet Diameter 1 in, Rare Earth, Stainless Steel Frame Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.