Zoro Homepage

Sump Cleaner, Hose Dia. 2", 120v, 100 Gallon

  • Mfr # 201211399G2

  • Zoro # G4326677


product price: $21,279.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Tank Material
Carbon Steel
Tank Dry Capacity
260 gal
Tank Wet Capacity
1000 gal
Voltage
120V
Amps
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201211399G2
Zoro #
G4326677
UPC #
-
Country of Origin
United States

Dimensions

Width
45"
Length
78"
Power Cord Length
25 ft.
Inlet Dia.
2"
Hose Length
20 ft.
Hose Dia.
2"
Height
62"
Overall Height
62 in
Overall Depth
45 in
Cord Length
25 ft
Tank Height
62 in
Overall Width
78 in

Details

Item
Sump Cleaner
Tank Material
Carbon Steel
Tank Dry Capacity
260 gal
Tank Wet Capacity
1000 gal
Voltage
120V
Amps
14
Frequency
60 Hz
Includes
(2) Poly Chip Basket Filters, 20 ft Suction Hose, 4 in x 2 in Caster, Discharge Hose, Forklift Brackets
Phase
single
Hose Material
Polyvinyl Chloride
Features
Vacuum Will Pick Up Chips
For Air Supply
5 psi
Discharge Hose Material
PVC
Vacuum Action Included
Vacuum Action Included
Max. Flow Rate
40 gpm @ 5 psi
Cleaner Type
Chips, Sludge, Grinding Swarf
Current
14 A
Tank Capacity
100 gal Wet, 26 gal Dry
Required Air Supply
5 psi
Flow Rate - Maximum
40 gpm @ 5 psi
Substances Removed
Chips, Grinding Swarf, Sludge

Description

Coolant Cleaner Vacuum,14A,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.