Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Side Coalescer, Electric

  • Mfr # 92-1120E

  • Zoro # G3809736


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Includes
9 ft. Suction Hose, 5 ft. Clean Discharge Hose
Type
Electric
Material
Polyethylene
Width
19"
Features
Effectively Pulls Oil In A 360 Degrees Arc, Good for Sumps As Shallow As 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-1120E
Zoro #
G3809736
UPC #
-
Country of Origin
United States

Dimensions

Width
19"

Details

Item
Tank Side Coalescer
Includes
9 ft. Suction Hose, 5 ft. Clean Discharge Hose
Type
Electric
Material
Polyethylene
Features
Effectively Pulls Oil In A 360 Degrees Arc, Good for Sumps As Shallow As 3"
Tank Capacity
15 gal
Product Type
Tank Side Coalescer
Flow Rate - Maximum
1.5 gpm

Description

Tank Side Coalescer, Electric, Material Polyethylene, Width 19 In., Features Effectively Pulls Oil In A 360 Degrees Arc, Good for Sumps As Shallow As 3 In., Includes 9 ft. Suction Hose, 5 ft. Clean Discharge Hose, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.