Shop ERIEZ

VibraFeeder, Ductile Iron, 14-7/8"H, 45"L

  • Mfr # 46C
  • Zoro # G2223280

product price: 
$
5,948.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
45 in
Overall Width
12 in
Overall Height
14 7/8 in
Tray Shape
Flat
Feed Rate for 100 lb./cu. ft.
14,000 lb./hr.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46C
Zoro #
G2223280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Overall Width
12 in
Overall Height
14 7/8 in
Trough Length
38 in
Trough Width
10 in
Tray Width
10"
Trough Height
5 in
Tray Depth
5"
Tray Length
38"
Discharge Height
9 7/8 in
Wire Rope Length
45 in
Length
45 in

Details

Item
Vibratory Feeder
Tray Shape
Flat
Feed Rate for 100 lb./cu. ft.
14,000 lb./hr.
Amps
1.1
Base Finish
Epoxy Coating
Noise Level
70 dB
Tray Material
304 Stainless Steel
Vibrations per Minute
3,600 vpm
Feed Rate
14,000 lb/hr
Ambient Temp. Range
0 Degrees to 130 Degrees F
Tray Finish
Bead Blast
Base Material
Ductile Iron
Voltage
115V AC
Power Source
Electromagnetic
Power Source - TS Only
Electromagnetic
Power Source - old
Electromagnetic

Description

Vibratory Feeder, Overall Height 14 7/8 in, Discharge Height 9 7/8 in, Feed Rate 14,000 lb/hr, 5 in Trough Height, 38 in Trough Length, 10 in, Voltage 115V AC, Overall Width 12 in, Overall Length 45 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.