Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibratory Feeder, 6 in. W x 36 in. L, Flat

  • Mfr # 36C

  • Zoro # G7205021


product price: $3,518.00
/ea
Free Shipping & Returns

Key Features

Overall Length
38 in
Overall Width
7 1/2 in
Overall Height
12 15/16 in
Base Finish
Epoxy Coating
Amps
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C
Zoro #
G7205021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Width
7 1/2 in
Overall Height
12 15/16 in
Trough Width
6 in
Trough Length
36 in
Tray Depth
4"
Tray Width
6"
Tray Length
36"
Discharge Height
6 7/8 in
Trough Height
4 in

Details

Item
Vibratory Feeder
Base Finish
Epoxy Coating
Amps
1.1
Tray Finish
Bead Blast
Feed Rate
10,000 lb/hr
Power Source
Electromagnetic
Ambient Temp. Range
0 Degrees to 130 Degrees F
Base Material
Ductile Iron
Tray Material
304 Stainless Steel
Feed Rate for 100 lb./cu. ft.
10,000 lb./hr.
Voltage
115V AC
Vibrations per Minute
3,600
Tray Shape
Flat
Noise Level
70 dB

Description

Vibratory Feeder, Overall Height 12 15/16 in, Discharge Height 6 7/8 in, Feed Rate 10,000 lb/hr, 4 in Trough Height, 36 in Trough Length, 6 in, Voltage 115V AC, Overall Width 7 1/2 in, Overall Length 38 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.