Zoro Homepage

Volumatic Feeder Machine with Control

  • Mfr # VFM 15A 4X20

  • Zoro # G2223247


product price: $5,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
28 5/16 in
Overall Width
27 1/2 in
Overall Height
30 13/16 in
Tray Shape
Flat
Feed Rate
4,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFM 15A 4X20
Zoro #
G2223247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 5/16 in
Overall Width
27 1/2 in
Overall Height
30 13/16 in
Tray Width
4"
Tray Depth
1-3/4"
Trough Height
1 3/4 in
Tray Length
20"
Trough Width
4 in
Discharge Height
7 3/4 in
Trough Length
20 in

Details

Item
Vibratory Feeder
Tray Shape
Flat
Feed Rate
4,000 lb/hr
Feed Rate for 100 lb./cu. ft.
4000 lb./hr.
Base Finish
Epoxy Coating
Tray Material
304 Stainless Steel
Vibrations per Minute
3,600
Ambient Temp. Range
0 Degrees to 130 Degrees F
Base Material
Ductile Iron
Amps
1.1
Noise Level
70 dB
Voltage
115V AC
Power Source
Electromagnetic
Tray Finish
Bead Blast

Description

Vibratory Feeder, Overall Height 30 13/16 in, Discharge Height 7 3/4 in, Feed Rate 4,000 lb/hr, 1 3/4 in Trough Height, 20 in Trough Length, 4 in, Voltage 115V AC, Overall Width 27 1/2 in, Overall Length 28 5/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.