Zoro Homepage

Ernest 8453 0.37 in. Drive Socket Boss; 2 Rail Socket Tray - Red

  • Mfr # ERN8453

  • Zoro # G104085689


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN8453
Zoro #
G104085689
UPC #
789455084536
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Versatility is a must for organizing any socket set. Capitalize on maximum configuration possibilities with the Socket Boss. Individual rails can be removed or switched for support. Add or remove socket clips, label socket sizes with I.D. stickers, trade colors, swap out drive sizes, add ratchet and extension holders, the choice are limitless for organizing your own set of sockets.

Perfect for storage in the drawer, on the bench, or on the go. This compact set fits a large set of tools using a small amount of storage space. Easy to grab and go with handles on each end. Twist-Lock clips keep sockets secured for transport and prevent tool loss. Even upside down - sockets are locked in tight! Socket rails are locked in the tray for security, and unlock with the push of a button. Holds 30 3/8" drive sockets.

Features
  • Push button release to remove any rail
  • Sockets are secure - even when turned upside down!
  • Sockets are loaded with the drive end down
  • Instantly recognize sockets
  • I.D. stickers included for labeling socket sizes
  • Unlimited configuration choice
Specifications
  • Color: Red
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.