Zoro Homepage

Ernest ERN8405 18 in. Socket Organizer with 0.5 in. TwistLock Clips; Blue

  • Mfr # ERN8405

  • Zoro # G504060378


product price: $25.35
/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN8405
Zoro #
G504060378
UPC #
789455084055
Country of Origin
China

Details

Color
Blue

Description

From our most versatile socket organizer line, Ernst 18" Universal Socket Organizers come with 15 1/2 drive Twist Lock socket clips. The Dura-Pro Twist Lock clips still provide all the versatility you have come to expect from Ernst, now with "stay put security. With a simple twist your sockets are firmly secured in a locked position. Twist in the reverse direction and your sockets are free to remove. The tension is a perfect medium so you do not have to fight with your sockets to lock them into place and you don’t have to worry about them being too loose. Just a simple 1/8 turn and your tools are secured.

Add, remove, and insert clips on any portion of the socket rail to fit your custom set of tools. Socket clips click into place, can be easily re-positioned and installed between previously placed clips. End stops on each end of the socket organizer keep socket clips securely fastened. No other socket storage item on the market will provide this amount of options. Integrated design will work with other great products from Ernst. 96 I.D. stickers are included with each organizer for easy tool identification.

Features
  • Twist your sockets into a locked position
  • Socket clips will adjust to any position
  • Easily add and remove socket clips and accessories
  • Simple and secure
  • 96 ID stickers included for easy tool identification
Specifications
  • Color: Blue
  • Size: 18 in.
  • Dimension: 1 H x 3 W x 19 L in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.