Hex Bit Holder
Mfr # 5710
Zoro # G015832310
product price: $18.95
/eaKey Features
Material
Plastic
Number of Rows
2
For Tool Type
Sockets
Overall Depth
14 7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5710
Zoro #
G015832310
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
14 7/8 in
Overall Width
3 5/8 in
For Socket Size/Type
1/4 in
Overall Height
1 3/16 in
Details
Item
Hex Bit Holder
Material
Plastic
Number of Rows
2
For Tool Type
Sockets
Color
Black
For Socket Type
Deep, Shallow
Style
Socket Bit Tray
Number of Trays
1
Number of Posts/Slots
90
Description
Hex Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.