Zoro Homepage

Hex Bit Holder

  • Mfr # 5731

  • Zoro # G915832205


product price: $17.89
/ea

Key Features

Material
Plastic
Color
Black, Red
Style
Socket Bit Magnetic Bar
Overall Width
1 9/16 in
For Socket Size/Type
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5731
Zoro #
G915832205
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 9/16 in
For Socket Size/Type
1/4 in
Overall Height
1 in
Overall Depth
18 3/16 in

Details

Item
Hex Bit Holder
Material
Plastic
Color
Black, Red
Style
Socket Bit Magnetic Bar
Number of Posts/Slots
60
For Socket Type
Deep, Shallow
For Tool Type
Sockets

Description

Hex Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.