
Hex Bit Holder
Mfr # 5734
Zoro # G015854701
product price: $18.45
/eaKey Features
Material
Plastic
For Socket Size/Type
1/4 in
Overall Width
1 9/16 in
Number of Posts/Slots
96
Style
Socket Bit Magnetic Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5734
Zoro #
G015854701
UPC #
-
Country of Origin
United States
Dimensions
For Socket Size/Type
1/4 in
Overall Width
1 9/16 in
Overall Height
1 in
Overall Depth
18 3/16 in
Details
Item
Hex Bit Holder
Material
Plastic
Number of Posts/Slots
96
Style
Socket Bit Magnetic Bar
For Socket Type
Shallow
Color
Black, Red
For Tool Type
Sockets
Description
Hex Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.