Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScrwdrvOrg, 13/16inx21/4in, Black, 1PK

  • Mfr # 5603M

  • Zoro # G616045386


product price: $19.29
/ea

Key Features

Features
Magnetic Base
Color
Black
Overall Height
1 3/16 in
Overall Length
13 5/8 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603M
Zoro #
G616045386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Length
13 5/8 in
Overall Width
2 1/4 in

Details

Features
Magnetic Base
Item
Modular Screwdriver Organizer
Color
Black
Material
Plastic
Compatible with Product Type
Screwdrivers

Description

Modular Screwdriver Organizer, Compatible with Product Type Screwdrivers, Features Magnetic Base, Includes Not Applicable, Material Plastic, Overall Height 1 3/16 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.