ScrwdrvOrg, 13/16inx21/4in, Black, 1PK
Mfr # 5614
Zoro # G016045382
product price: $24.65
/eaKey Features
Overall Width
2 1/4 in
Overall Height
1 3/16 in
Overall Length
27 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5614
Zoro #
G016045382
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Overall Height
1 3/16 in
Overall Length
27 in
Details
Color
Black
Material
Plastic
Item
Modular Screwdriver Organizer
Compatible with Product Type
Screwdrivers
Description
Modular Screwdriver Organizer, Compatible with Product Type Screwdrivers, Includes Not Applicable, Material Plastic, Overall Height 1 3/16 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.