Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScrwdrvOrg, 13/16inx21/4in, Red, 1PK

  • Mfr # 5600

  • Zoro # G116045404


product price: $14.20
/ea

Key Features

Overall Length
13 5/8 in
Material
Plastic
Overall Width
2 1/4 in
Color
Red
Overall Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600
Zoro #
G116045404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 5/8 in
Overall Width
2 1/4 in
Overall Height
1 3/16 in

Details

Material
Plastic
Item
Modular Screwdriver Organizer
Color
Red
Compatible with Product Type
Screwdrivers

Description

Modular Screwdriver Organizer, Compatible with Product Type Screwdrivers, Includes Not Applicable, Material Plastic, Overall Height 1 3/16 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.