Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ScrwdrvOrg, 13/16inx21/4in, Red, 1PK

  • Mfr # 5613M

  • Zoro # G616045393


product price: $34.59
/ea

Key Features

Overall Length
27 in
Color
Red
Includes
Magnetic Base
Overall Width
2 1/4 in
Overall Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613M
Zoro #
G616045393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
2 1/4 in
Overall Height
1 3/16 in

Details

Color
Red
Includes
Magnetic Base
Material
Plastic
Item
Modular Screwdriver Organizer
Compatible with Product Type
Screwdrivers

Description

Modular Screwdriver Organizer, Compatible with Product Type Screwdrivers, Includes Magnetic Base, Material Plastic, Overall Height 1 3/16 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.